- Single Row Radial Bearing, 60 mm ID x 95 mm OD x 18 mm Wide, Single Seal (Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
applications
- General industrial
- Automotive
- Agricultural
- Utilities
- Chemical
| Seal Type | Contact Seals |
| Locking Device | No Locking Device |
| Cage Material | Steel |
| O.D. | 95 mm |
| Capacity | Standard Capacity |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Inch/Metric | Metric Bore |
| Bearing Type | Radial |
| O.D. Type | Straight |
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 18 mm |
| Width | 18.000 mm |
| Precision | Standard |
| Rows of Balls | Single |
| Cage Type | Metal |
| Temperature Range [Min] | -30 °F |
| Enclosure | Single Seal |
| Temperature Range [Max] | 275 °F |
| Fillet Radius | 0.039 in |
| Snap Ring | No Snap Ring |
| Material | Steel |
| Radial Internal Clearance | C3 |
| No. in Set | Single Bearing |
| Contact Angle | 0° |
| Inner Ring Width | 18 mm |
| Static Load Rating [Max] | 5100 lbf |
| Lubricant | Polyurea Base |
| I.D. | 60 mm |
| Seal Material | Rubber |
| icNumber | 7697103 |
| Preload Level | None |
| Dynamic Load Rating | 7500 lbf |
| Origin | Single Row Radial |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Weight | 1.007 LB |
| EAN or UPC | 87796047327 |
| NSN Number | 3110-00-107-7551 |

