- Single Row Radial Bearing, 60 mm ID x 95 mm OD x 18 mm Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
description
- The 9100K series bearings are designed principally for applications where housing diameters are restricted and it is desirable to maintain relatively large shaft diameters.
applications
- Automotive
- Agricultural
- Chemical
- Utilities
- General industrial
| Inch/Metric | Metric Bore |
| Contact Angle | 0° |
| Cage Type | Metal |
| Bearing Type | Radial |
| Static Load Rating [Max] | 5,100.00 lbf |
| Fillet Radius | 0.039 in |
| Locking Device | No Locking Device |
| Origin | Single Row Radial |
| Inner Ring Width | 18 mm |
| Rows of Balls | Single |
| Snap Ring | No Snap Ring |
| Capacity | Standard Capacity |
| Preload Level | None |
| Seal Type | Unsealed |
| Dynamic Load Rating | 7,500.00 lbf |
| No. in Set | Single Bearing |
| I.D. | 60 mm |
| Enclosure | Open |
| Material | Steel |
| Ball Material | Steel |
| O.D. | 95.0000 mm |
| Cage Material | Steel |
| Radial Internal Clearance | C3 |
| Precision Level | Standard (ABEC 1) |
| O.D. Type | Straight |
| Precision | Standard |
| icNumber | 7696181 |
| Bore Type | Round Bore |
| Outer Ring Width | 18 mm |
| Lubricant | Oil Preservative |
| Pre Lubricant | None |
| Width | 18.000 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Seal Material | None |
| Weight | 1.007 LB |
| EAN or UPC | 87796047297 |
| NSN Number | 3110-00-144-8558 |

