- Single Row Radial Bearing, 55 mm ID x 90 mm OD x 18 mm Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
description
- The 9100K series bearings are designed principally for applications where housing diameters are restricted and it is desirable to maintain relatively large shaft diameters.
applications
- General industrial
- Automotive
- Agricultural
- Utilities
- Chemical
| O.D. | 90.0000 mm |
| Seal Type | Unsealed |
| Material | Steel |
| Cage Type | Metal |
| Capacity | Standard Capacity |
| Inner Ring Width | 18 mm |
| Pre Lubricant | None |
| Origin | Single Row Radial |
| I.D. | 55 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bearing Type | Radial |
| Locking Device | No Locking Device |
| Enclosure | Open |
| Outer Ring Width | 18 mm |
| O.D. Type | Straight |
| Precision Level | Standard (ABEC 1) |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Fillet Radius | 0.039 in |
| Radial Internal Clearance | C3 |
| Seal Material | None |
| Snap Ring | No Snap Ring |
| Cage Material | Steel |
| icNumber | 7696180 |
| Bore Type | Round Bore |
| Width | 18.000 mm |
| Dynamic Load Rating | 7,200.00 lbf |
| Contact Angle | 0° |
| Rows of Balls | Single |
| Precision | Standard |
| Static Load Rating [Max] | 4,650.00 lbf |
| Preload Level | None |
| Inch/Metric | Metric Bore |
| Lubricant | Oil Preservative |
| Weight | 0.95 LB |
| EAN or UPC | 87796047266 |
| NSN Number | 3110-00-850-0443 |

