- Single Row Angular Contact Bearing, 45 mm ID x 120 mm OD x 29 mm Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), 20° Contact Angle
description
- The angular contact Heavy 7400 series is dimensionally interchangeable with the radial 400 series.Those sizes with a "WN" suffix include a refined bore diameter tolerance. The 7400 series can sustain heavier thrust and combined loads than the 7300WN series. A single bearing is recommended for applications in which the thrust load is in one direciton or, in the case of combined loads, the thrust load is high in relation to the radial load.A duplex pair is recommended for application where thrust is present in both dirctions or where axial displacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Those sizes with a suffix "W" have a 20° contact angle and a steel retainer.Those sizes with a suffix "PW" have a 35° contact angle and a a steel retainer.Those sizes with a "WN" suffix have a 40° contact angle and a one-piece, high-strength macined bronzed cage.
applications
- General industrial
- Agricultural
- Chemical
- Utilities
| Seal Material | None |
| icNumber | 7697424 |
| Radial Internal Clearance | C3 |
| Cage Material | Steel |
| Inch/Metric | Metric Bore |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| O.D. | 120 mm |
| Dynamic Load Rating | 24000 lbf |
| Material | Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Outer Ring Width | 29 mm |
| I.D. | 45 mm |
| Enclosure | Open |
| Precision Level | Standard (ABEC 1) |
| Cage Type | Metal |
| Contact Angle | 20° |
| Capacity | Standard Capacity |
| Inner Ring Width | 29 mm |
| Internal Design | Universal Mounting |
| Ball Material | Steel |
| Locking Device | No Locking Device |
| O.D. Type | Straight |
| Fillet Radius | 0.08 in |
| Bearing Type | Angular Contact |
| Bore Type | Round Bore |
| Precision | Standard |
| Origin | Single Row Angular Contact |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 14000 lbf |
| Seal Type | Unsealed |
| Preload Level | None |
| Lubricant | Oil Preservative |
| Weight | 3.63 LB |
| EAN or UPC | 87796068933 |

