- Single Row Angular Contact Bearing, 30 mm ID x 90 mm OD x 23 mm Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), 20° Contact Angle
description
- The angular contact Heavy 7400 series is dimensionally interchangeable with the radial 400 series.Those sizes with a "WN" suffix include a refined bore diameter tolerance. The 7400 series can sustain heavier thrust and combined loads than the 7300WN series. A single bearing is recommended for applications in which the thrust load is in one direciton or, in the case of combined loads, the thrust load is high in relation to the radial load.A duplex pair is recommended for application where thrust is present in both dirctions or where axial displacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Those sizes with a suffix "W" have a 20° contact angle and a steel retainer.Those sizes with a suffix "PW" have a 35° contact angle and a a steel retainer.Those sizes with a "WN" suffix have a 40° contact angle and a one-piece, high-strength macined bronzed cage.
applications
- General industrial
- Agricultural
- Chemical
- Utilities
| Cage Material | Steel |
| O.D. | 90 mm |
| Static Load Rating [Max] | 8000 lbf |
| Radial Internal Clearance | C3 |
| Internal Design | Universal Mounting |
| Preload Level | None |
| Seal Material | None |
| Cage Type | Metal |
| Seal Type | Unsealed |
| Inch/Metric | Metric Bore |
| No. in Set | Single Bearing |
| icNumber | 7697422 |
| Contact Angle | 20° |
| Dynamic Load Rating | 15600 lbf |
| Material | Steel |
| Enclosure | Open |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bearing Type | Angular Contact |
| O.D. Type | Straight |
| Precision | Standard |
| Bore Type | Round Bore |
| Origin | Single Row Angular Contact |
| Lubricant | Oil Preservative |
| Locking Device | No Locking Device |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| Inner Ring Width | 23 mm |
| Capacity | Standard Capacity |
| I.D. | 30 mm |
| Fillet Radius | 0.06 in |
| Rows of Balls | Single |
| Outer Ring Width | 23 mm |
| Weight | 1.673 LB |
| EAN or UPC | 87796046979 |

