- Single Row Angular Contact Bearing, 150 mm ID x 320 mm OD x 65 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Greater Than Normal Clearance (C3), 40° Contact Angle
description
- The angular contact medium 7300WN series is dimensionally interchangeable with the radial 300 series.The features of the 7000WN series include a refined bore diameter. The 7300WN series can sustain heavier thrust and combined loads applications in which the thrust load is in one direction or,in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust is present in both directions or where axial displacement of the shaft must be restricted. For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Size 7303W have a 20° contact angle and a steel cage.Sizes 7304WN through 7318WN have a 40° contact angle and a one-piece, ball poloted, pressed brass cage. Larger sizes 7319WN through 7330WN have a 40° contact angle and a one-piece, outer-ring-piloted, high strength, machined bronze cage.Sizes 7306WN to 7318WN also available with a one-piece, high strength, machined bronze retainer (MBR).
| Locking Device | No Locking Device |
| Outer Ring Width | 65 mm |
| O.D. | 320 mm |
| Material | Steel |
| icNumber | 7695927 |
| Precision Level | Standard (ABEC 1) |
| Origin | Single Row Angular Contact |
| Seal Material | None |
| Seal Type | Unsealed |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 88000 lbf |
| Preload Level | None |
| Inner Ring Width | 65 mm |
| No. in Set | Single Bearing |
| Bearing Type | Angular Contact |
| Ball Material | Steel |
| Contact Angle | 40° |
| Dynamic Load Rating | 83000 lbf |
| Cage Material | Brass/Bronze |
| Lubricant | Oil Preservative |
| Internal Design | Universal Mounting |
| Fillet Radius | 0.118 in |
| Bore Type | Round Bore |
| Radial Internal Clearance | C3 |
| Rows of Balls | Single |
| I.D. | 150 mm |
| Enclosure | Open |
| Cage Type | Metal |
| O.D. Type | Straight |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Precision | Standard |
| Snap Ring | No Snap Ring |
| Weight | 58.31 LB |
| EAN or UPC | 87796074361 |

