- Single Row Angular Contact Bearing, 120 mm ID x 260 mm OD x 55 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Greater Than Normal Clearance (C3), 40° Contact Angle, Duplex (2) Set
description
- The angular contact medium 7300WN series is dimensionally interchangeable with the radial 300 series.The features of the 7000WN series include a refined bore diameter. The 7300WN series can sustain heavier thrust and combined loads applications in which the thrust load is in one direction or,in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust is present in both directions or where axial displacement of the shaft must be restricted. For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Size 7303W have a 20° contact angle and a steel cage.Sizes 7304WN through 7318WN have a 40° contact angle and a one-piece, ball poloted, pressed brass cage. Larger sizes 7319WN through 7330WN have a 40° contact angle and a one-piece, outer-ring-piloted, high strength, machined bronze cage.Sizes 7306WN to 7318WN also available with a one-piece, high strength, machined bronze retainer (MBR).
| Origin | Single Row Angular Contact |
| Radial Internal Clearance | C3 |
| Contact Angle | 40° |
| Locking Device | No Locking Device |
| Outer Ring Width | 55 mm |
| Lubricant | Oil Preservative |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Unsealed |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Preload Level | None |
| Snap Ring | No Snap Ring |
| Internal Design | Universal Mounting |
| Cage Type | Metal |
| Cage Material | Brass/Bronze |
| I.D. | 120 mm |
| Material | Steel |
| Inner Ring Width | 55 mm |
| Seal Material | None |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| O.D. Type | Straight |
| Ball Material | Steel |
| Dynamic Load Rating | 64000 lbf |
| icNumber | 7702941 |
| Precision | Standard |
| No. in Set | Duplex Set |
| Enclosure | Open |
| O.D. | 260 mm |
| Rows of Balls | Single |
| Bearing Type | Angular Contact |
| Inch/Metric | Metric Bore |
| Static Load Rating [Max] | 58500 lbf |
| Fillet Radius | 0.098 in |
| Weight | 66.4 LB |
| EAN or UPC | 87796079038 |

