- Single Row Angular Contact Bearing, 140 mm ID x 250 mm OD x 42 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Greater Than Normal Clearance (C3), 40° Contact Angle, Duplex (2) Set
description
- The angular contact light 7200WN series is dimensionally interchangeable with the radial 200 series.The features of the 7000WN series include a refined bore diameter. A single bearing is recommended for applications in which the thrust load is in one direction or, in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust ispresent in both directions or where axialdisplacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Sizes 7201K through 7203WN have a 20° contact angle and a nylon cage. Sizes 7204WN through 7218WN have a 40° contact angle and a one-piece, ball piloted, pressed brass cage.Larger sizes 7219WN through 7230WN have a 40° contact angle and a one-piece, outer ring piloted high-strength machined bronze cage.
| Rows of Balls | Single |
| Seal Material | None |
| Fillet Radius | 0.098 in |
| Inner Ring Width | 42 mm |
| Origin | Single Row Angular Contact |
| Lubricant | Oil Preservative |
| Contact Angle | 40° |
| Precision | Standard |
| Static Load Rating [Max] | 47500 lbf |
| No. in Set | Duplex Set |
| Cage Type | Metal |
| Cage Material | Brass/Bronze |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| Ball Material | Steel |
| Dynamic Load Rating | 50000 lbf |
| Capacity | Standard Capacity |
| O.D. Type | Straight |
| I.D. | 140 mm |
| Precision Level | Standard (ABEC 1) |
| Locking Device | No Locking Device |
| O.D. | 250 mm |
| icNumber | 7699066 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Seal Type | Unsealed |
| Radial Internal Clearance | C3 |
| Material | Steel |
| Snap Ring | No Snap Ring |
| Bearing Type | Angular Contact |
| Internal Design | Universal Mounting |
| Enclosure | Open |
| Preload Level | None |
| Outer Ring Width | 42 mm |
| Weight | 22.0 LB |

