- Single Row Angular Contact Bearing, 40 mm ID x 80 mm OD x 18 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Greater Than Normal Clearance (C3), 40° Contact Angle
description
- The angular contact light 7200WN series is dimensionally interchangeable with the radial 200 series.The features of the 7000WN series include a refined bore diameter. A single bearing is recommended for applications in which the thrust load is in one direction or, in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust ispresent in both directions or where axialdisplacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Sizes 7201K through 7203WN have a 20° contact angle and a nylon cage. Sizes 7204WN through 7218WN have a 40° contact angle and a one-piece, ball piloted, pressed brass cage.Larger sizes 7219WN through 7230WN have a 40° contact angle and a one-piece, outer ring piloted high-strength machined bronze cage.
applications
- General industrial
- Agricultural
- Chemical
- Utilities
| Rows of Balls | Single |
| O.D. | 80 mm |
| Seal Material | None |
| Inner Ring Width | 18 mm |
| Precision | Standard |
| Capacity | Standard Capacity |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 18 mm |
| Bore Type | Round Bore |
| I.D. | 40 mm |
| icNumber | 7695814 |
| Cage Type | Metal |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Unsealed |
| Contact Angle | 40° |
| Inch/Metric | Metric Bore |
| Preload Level | None |
| Fillet Radius | 0.039 in |
| Material | Steel |
| Bearing Type | Angular Contact |
| Lubricant | Oil Preservative |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Static Load Rating [Max] | 5200 lbf |
| Enclosure | Open |
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| Cage Material | Brass/Bronze |
| No. in Set | Single Bearing |
| Origin | Single Row Angular Contact |
| O.D. Type | Straight |
| Dynamic Load Rating | 8150 lbf |
| Locking Device | No Locking Device |
| Weight | 0.97 LB |
| EAN or UPC | 87796044012 |
| NSN Number | 3110-00-156-6824 |

