- Single Row Angular Contact Bearing, 20 mm ID x 47 mm OD x 14 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Greater Than Normal Clearance (C3), 40° Contact Angle
applications
- General industrial
- Agricultural
- Chemical
- Utilities
| Seal Material | None |
| Material | Steel |
| Precision Level | Standard (ABEC 1) |
| No. in Set | Single Bearing |
| Enclosure | Open |
| Contact Angle | 40° |
| O.D. | 47 mm |
| Seal Type | Unsealed |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 3800 lbf |
| O.D. Type | Straight |
| I.D. | 20 mm |
| Cage Type | Metal |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Preload Level | None |
| Outer Ring Width | 14 mm |
| Inner Ring Width | 14 mm |
| Inch/Metric | Metric Bore |
| Static Load Rating [Max] | 1830 lbf |
| Precision | Standard |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance | C3 |
| Locking Device | No Locking Device |
| Bearing Type | Angular Contact |
| Bore Type | Round Bore |
| Lubricant | Oil Preservative |
| icNumber | 7695818 |
| Rows of Balls | Single |
| Fillet Radius | 0.039 in |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Origin | Single Row Angular Contact |
| Weight | 0.287 LB |
| EAN or UPC | 87796046467 |
| NSN Number | 3110-00-156-6764 |

