- Single Row Angular Contact Bearing, 15 mm ID x 35 mm OD x 11 mm Wide, Open, Standard Precision (ABEC 1), Nylon Cage, Greater Than Normal Clearance (C3), 20° Contact Angle
description
- The angular contact light 7200WN series is dimensionally interchangeable with the radial 200 series.The features of the 7000WN series include a refined bore diameter. A single bearing is recommended for applications in which the thrust load is in one direction or, in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust ispresent in both directions or where axialdisplacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Sizes 7201K through 7203WN have a 20° contact angle and a nylon cage. Sizes 7204WN through 7218WN have a 40° contact angle and a one-piece, ball piloted, pressed brass cage.Larger sizes 7219WN through 7230WN have a 40° contact angle and a one-piece, outer ring piloted high-strength machined bronze cage.
applications
- General industrial
- Agricultural
- Chemical
- Utilities
| O.D. | 35 mm |
| Outer Ring Width | 11 mm |
| No. in Set | Single Bearing |
| Material | Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Inner Ring Width | 11 mm |
| Internal Design | Universal Mounting |
| Bearing Type | Angular Contact |
| Cage Material | Nylon |
| Origin | Single Row Angular Contact |
| Preload Level | None |
| Snap Ring | No Snap Ring |
| I.D. | 15 mm |
| Bore Type | Round Bore |
| icNumber | 7695889 |
| Capacity | Standard Capacity |
| Precision Level | Standard (ABEC 1) |
| Rows of Balls | Single |
| Seal Material | None |
| Dynamic Load Rating | 2320 lbf |
| Enclosure | Open |
| Static Load Rating [Max] | 1060 lbf |
| Lubricant | Oil Preservative |
| O.D. Type | Straight |
| Radial Internal Clearance | C3 |
| Precision | Standard |
| Inch/Metric | Metric Bore |
| Contact Angle | 20° |
| Locking Device | No Locking Device |
| Ball Material | Steel |
| Fillet Radius | 0.024 in |
| Seal Type | Unsealed |
| Cage Type | Plastic |
| Weight | 0.1 LB |
| EAN or UPC | 87796046436 |

