- Double Row Bearing, 65 mm ID x 160 mm OD x 2.8125" Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), Maximum Capacity
| Precision | Standard |
| Material | Steel |
| icNumber | 7702393 |
| Seal Material | None |
| Bore Type | Round Bore |
| Outer Ring Width | 2 13/16 in |
| Lubricant | Oil Preservative |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bearing Type | Angular Contact |
| Inch/Metric | Metric Bore |
| Enclosure | Open |
| Cage Material | Steel |
| O.D. Type | Straight |
| Capacity | Maximum Capacity |
| Inner Ring Width | 2 13/16 in |
| Seal Type | Unsealed |
| Radial Internal Clearance | C3 |
| Rows of Balls | Double |
| Origin | Double Row Deep Groove |
| Contact Angle | N/A |
| O.D. | 160 mm |
| Cage Type | Metal |
| Preload Level | None |
| I.D. | 65 mm |
| Locking Device | No Locking Device |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| Weight | 16.052 LB |
| EAN or UPC | 87796068254 |
| NSN Number | 3110-00-156-5337 |

