- Double Row Bearing, 70 mm ID x 150 mm OD x 2.5" Wide, Open With Snap Ring, Standard Precision (ABEC 1), Brass / Bronze Cage, Greater Than Normal Clearance (C3), 20° Contact Angle, Maximum Capacity
| Origin | Double Row Deep Groove |
| Capacity | Maximum Capacity |
| Locking Device | No Locking Device |
| Fillet Radius | 0.079 in |
| Cage Material | Brass/Bronze |
| Precision | Standard |
| Snap Ring | With Snap Ring |
| Snap Ring Offset | 0.297 in |
| O.D. | 150 mm |
| I.D. | 70 mm |
| Lubricant | Oil Preservative |
| Seal Material | None |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Snap Ring O.D. | 6.281 in |
| Inner Ring Width | 2 1/2 in |
| Static Load Rating [Max] | 44000 lbf |
| Snap Ring Thickness | 0.109 in |
| Radial Internal Clearance | C3 |
| Bore Type | Round Bore |
| Enclosure | Open |
| Contact Angle | 20° |
| Ball Material | Steel |
| O.D. Type | Straight w/ Snap Ring |
| No. in Set | Single Bearing |
| icNumber | 7704615 |
| Material | Steel |
| Outer Ring Width | 2 1/2 in |
| Seal Type | Unsealed |
| Dynamic Load Rating | 54000 lbf |
| Preload Level | None |
| Cage Type | Metal |
| Rows of Balls | Double |
| Inch/Metric | Metric Bore |
| Bearing Type | Angular Contact |
| Precision Level | Standard (ABEC 1) |
| Weight | 12.05 LB |
| EAN or UPC | 87796068124 |

