
- Double Row Bearing, 35 mm ID x 80 mm OD x 1.375" Wide, Open With Snap Ring, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), 30° Contact Angle, Maximum Capacity
Preload Level | None |
Contact Angle | 30° |
Bore Type | Round Bore |
Precision | Standard |
Snap Ring Thickness | 0.065 in |
Material | Steel |
Rows of Balls | Double |
Dynamic Load Rating | 15600 lbf |
No. in Set | Single Bearing |
icNumber | 7699719 |
Inch/Metric | Metric Bore |
I.D. | 35 mm |
Ball Material | Steel |
Static Load Rating [Max] | 10800 lbf |
O.D. | 80 mm |
Precision Level | Standard (ABEC 1) |
Inner Ring Width | 1 3/8 in |
Locking Device | No Locking Device |
Snap Ring | With Snap Ring |
O.D. Type | Straight w/ Snap Ring |
Snap Ring O.D. | 3.406 in |
Lubricant | Oil Preservative |
Enclosure | Open |
Capacity | Maximum Capacity |
Bearing Type | Angular Contact |
Snap Ring Offset | 0.19 in |
Origin | Double Row Deep Groove |
Outer Ring Width | 1 3/8 in |
Seal Type | Unsealed |
Fillet Radius | 0.059 in |
Cage Material | Steel |
Seal Material | None |
Radial Internal Clearance Specification | Greater Than Normal Clearance |
Cage Type | Metal |
Radial Internal Clearance | C3 |
Weight | 1.827 LB |
EAN or UPC | 87796043770 |
