- Double Row Bearing, 35 mm ID x 80 mm OD x 1.375" Wide, Single Shield (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), 30° Contact Angle, Maximum Capacity
| Enclosure | Single Shield |
| Precision Level | Standard (ABEC 1) |
| Dynamic Load Rating | 15600 lbf |
| Static Load Rating [Max] | 10800 lbf |
| Origin | Double Row Deep Groove |
| Ball Material | Steel |
| Seal Type | Non-Contact Seals |
| Contact Angle | 30° |
| Snap Ring | No Snap Ring |
| Fillet Radius | 0.059 in |
| Bearing Type | Angular Contact |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Locking Device | No Locking Device |
| I.D. | 35 mm |
| Cage Material | Steel |
| O.D. Type | Straight |
| Material | Steel |
| Cage Type | Metal |
| Seal Material | Metal |
| Preload Level | None |
| icNumber | 7698786 |
| Rows of Balls | Double |
| No. in Set | Single Bearing |
| Outer Ring Width | 1 3/8 in |
| Bore Type | Round Bore |
| Radial Internal Clearance | C3 |
| Precision | Standard |
| Inner Ring Width | 1 3/8 in |
| Inch/Metric | Metric Bore |
| O.D. | 80 mm |
| Lubricant | Oil Preservative |
| Capacity | Maximum Capacity |
| Weight | 1.989 LB |
| EAN or UPC | 87796043763 |
| NSN Number | 3110-00-555-5378 |

