- Double Row Bearing, 30 mm ID x 72 mm OD x 1.1875" Wide, Open With Snap Ring, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), 20° Contact Angle
| Inner Ring Width | 1 3/16 in |
| icNumber | 7697707 |
| Static Load Rating [Max] | 6550 lbf |
| Snap Ring Thickness | 0.065 in |
| Enclosure | Open |
| Origin | Double Row Deep Groove |
| O.D. | 72 mm |
| Rows of Balls | Double |
| Bearing Type | Angular Contact |
| Seal Material | None |
| Ball Material | Steel |
| Snap Ring O.D. | 3.078 in |
| Cage Material | Steel |
| Fillet Radius | 0.039 in |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. Type | Straight w/ Snap Ring |
| Locking Device | No Locking Device |
| No. in Set | Single Bearing |
| Capacity | Standard Capacity |
| Lubricant | Oil Preservative |
| Inch/Metric | Metric Bore |
| Outer Ring Width | 1 3/16 in |
| Bore Type | Round Bore |
| Contact Angle | 20° |
| Precision Level | Standard (ABEC 1) |
| Precision | Standard |
| Material | Steel |
| Seal Type | Unsealed |
| Snap Ring | With Snap Ring |
| Cage Type | Metal |
| Dynamic Load Rating | 10600 lbf |
| Radial Internal Clearance | C3 |
| Snap Ring Offset | 0.19 in |
| Preload Level | None |
| I.D. | 30 mm |
| Weight | 1.34 LB |
| EAN or UPC | 87796043695 |

