- Double Row Bearing, 25 mm ID x 62 mm OD x 1" Wide, Open With Snap Ring, Standard Precision (ABEC 1), Nylon Cage, Greater Than Normal Clearance (C3), 20° Contact Angle
description
- Medium 5300 series ball bearings are available in both Conrad and maximum capacity types. Suffix K denotes Conrad-type, e.g., 5303K. Suffix W or no suffix denotes maximum capacity type, e.g., 5310W.
features
- Same bores and O.D. as the corresponding bearings in the 300 series, single-row radial type
- Double-row angular contact ball bearings meet demand for increased axial and radial rigidity in applications where design limits space
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Bore Type | Round Bore |
| Dynamic Load Rating | 8500 lbf |
| Static Load Rating [Max] | 4750 lbf |
| Inner Ring Width | 1 in |
| Precision Level | Standard (ABEC 1) |
| I.D. | 25 mm |
| Preload Level | None |
| Fillet Radius | 0.039 in |
| Outer Ring Width | 1 in |
| Seal Type | Unsealed |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| icNumber | 7697712 |
| Snap Ring O.D. | 2.656 in |
| Seal Material | None |
| O.D. Type | Straight w/ Snap Ring |
| Material | Steel |
| Locking Device | No Locking Device |
| Cage Material | Nylon |
| Cage Type | Plastic |
| Inch/Metric | Metric Bore |
| Snap Ring Offset | 0.19 in |
| Precision | Standard |
| Lubricant | Oil Preservative |
| O.D. | 62 mm |
| Rows of Balls | Double |
| Contact Angle | 20° |
| Snap Ring Thickness | 0.065 in |
| Origin | Double Row Deep Groove |
| Radial Internal Clearance | C3 |
| Bearing Type | Angular Contact |
| Snap Ring | With Snap Ring |
| Weight | 0.816 LB |
| EAN or UPC | 87796043671 |
| NSN Number | 3110-00-205-3722 |

