- Double Row Bearing, 15 mm ID x 42 mm OD x 0.75" Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), 20° Contact Angle
description
- Medium 5300 series ball bearings are available in both Conrad and maximum capacity types. Suffix K denotes Conrad-type, e.g., 5303K. Suffix W or no suffix denotes maximum capacity type, e.g., 5310W.
features
- Same bores and O.D. as the corresponding bearings in the 300 series, single-row radial type
- Double-row angular contact ball bearings meet demand for increased axial and radial rigidity in applications where design limits space
| Radial Internal Clearance | C3 |
| I.D. | 15 mm |
| Cage Material | Steel |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| Outer Ring Width | 3/4 in |
| icNumber | 7697325 |
| Lubricant | Oil Preservative |
| Seal Type | Unsealed |
| Cage Type | Metal |
| No. in Set | Single Bearing |
| Inch/Metric | Metric Bore |
| Capacity | Standard Capacity |
| Contact Angle | 20° |
| O.D. | 42.0000 mm |
| Locking Device | No Locking Device |
| Preload Level | None |
| Ball Material | Steel |
| Fillet Radius | 0.039 in |
| Origin | Double Row Deep Groove |
| O.D. Type | Straight |
| Material | Steel |
| Bearing Type | Angular Contact |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Open |
| Inner Ring Width | 3/4 in |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Static Load Rating [Max] | 2,080.00 lbf |
| Dynamic Load Rating | 3,800.00 lbf |
| Seal Material | None |
| Precision | Standard |
| Rows of Balls | Double |
| Weight | 0.287 LB |
| EAN or UPC | 87796043633 |
| NSN Number | 3110-00-156-4664 |

