- Double Row Bearing, 95 mm ID x 170 mm OD x 2.1875" Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), 30° Contact Angle
description
- These bearings are available in both Conrad and maximum capacity types. Suffix K denotes Conrad-type, e.g., 5203K. Suffix W or no suffix denotes maximum capacity type, e.g., 5212W.
| Radial Internal Clearance | C3 |
| Outer Ring Width | 2 3/16 in |
| O.D. | 170 mm |
| Bearing Type | Angular Contact |
| Precision Level | Standard (ABEC 1) |
| Fillet Radius | 0.079 in |
| icNumber | 7697320 |
| Cage Type | Metal |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Precision | Standard |
| Origin | Double Row Deep Groove |
| I.D. | 95 mm |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| Lubricant | Oil Preservative |
| Cage Material | Steel |
| Ball Material | Steel |
| Static Load Rating [Max] | 53000 lbf |
| No. in Set | Single Bearing |
| Inch/Metric | Metric Bore |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Enclosure | Open |
| Material | Steel |
| Contact Angle | 30° |
| Dynamic Load Rating | 55000 lbf |
| Seal Material | None |
| Seal Type | Unsealed |
| Preload Level | None |
| Inner Ring Width | 2 3/16 in |
| Rows of Balls | Double |
| Weight | 5.86 KG |
| EAN or UPC | 87796068001 |
| NSN Number | 3110-00-554-5758 |

