- Double Row Bearing, 80 mm ID x 140 mm OD x 1.75" Wide, Double Shielded (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), 30° Contact Angle
| Fillet Radius | 0.079 in |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric Bore |
| Lubricant | Polyurea Base |
| Bore Type | Round Bore |
| Temperature Range [Min] | -30 °F |
| Origin | Double Row Deep Groove |
| Cage Material | Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Temperature Range [Max] | 275 °F |
| Precision Level | Standard (ABEC 1) |
| I.D. | 80 mm |
| Contact Angle | 30° |
| Inner Ring Width | 1 3/4 in |
| Capacity | Standard Capacity |
| Snap Ring | No Snap Ring |
| Preload Level | None |
| Seal Type | Non-Contact Seals |
| Rows of Balls | Double |
| No. in Set | Single Bearing |
| Cage Type | Metal |
| O.D. | 140 mm |
| Locking Device | No Locking Device |
| Outer Ring Width | 1 3/4 in |
| icNumber | 7696957 |
| Seal Material | Metal |
| Enclosure | Double Shielded |
| Precision | Standard |
| Material | Steel |
| O.D. Type | Straight |
| Bearing Type | Angular Contact |
| Ball Material | Steel |
| Weight | 6.964 LB |
| EAN or UPC | 87796067967 |

