
- Double Row Bearing, 50 mm ID x 90 mm OD x 1.1875" Wide, Open With Snap Ring, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), 20° Contact Angle
Origin | Double Row Deep Groove |
Bearing Type | Angular Contact |
Capacity | Standard Capacity |
Preload Level | None |
Seal Material | None |
Contact Angle | 20° |
Cage Material | Steel |
Seal Type | Unsealed |
Outer Ring Width | 1 3/16 in |
Snap Ring Offset | 0.22 in |
Lubricant | Oil Preservative |
Bore Type | Round Bore |
No. in Set | Single Bearing |
Material | Steel |
Inner Ring Width | 1 3/16 in |
Static Load Rating [Max] | 10000 lbf |
Snap Ring O.D. | 3.797 in |
Dynamic Load Rating | 14000 lbf |
Radial Internal Clearance | C3 |
Ball Material | Steel |
Cage Type | Metal |
Precision Level | Standard (ABEC 1) |
icNumber | 7696192 |
Enclosure | Open |
Snap Ring | With Snap Ring |
Snap Ring Thickness | 0.095 in |
O.D. Type | Straight w/ Snap Ring |
Precision | Standard |
Inch/Metric | Metric Bore |
Rows of Balls | Double |
Locking Device | No Locking Device |
O.D. | 90 mm |
Radial Internal Clearance Specification | Greater Than Normal Clearance |
I.D. | 50 mm |
Fillet Radius | 0.039 in |
Weight | 1.78 LB |
EAN or UPC | 87796043510 |
NSN Number | 3110-00-156-4885 |
