- Double Row Bearing, 40 mm ID x 80 mm OD x 1.1875" Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), 30° Contact Angle, Maximum Capacity
description
- These bearings are available in both Conrad and maximum capacity types. Suffix K denotes Conrad-type, e.g., 5203K. Suffix W or no suffix denotes maximum capacity type, e.g., 5212W.
features
- Same bores and O.D. as the corresponding bearings in 200 series single-row radial type
- Double-row angular contact ball bearings meet demand for increased axial and radial rigidity in applications where design limits space
| Lubricant | Oil Preservative |
| Seal Type | Unsealed |
| Inner Ring Width | 1 3/16 in |
| Cage Material | Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Contact Angle | 30° |
| Width | 30.2 mm |
| Snap Ring | No Snap Ring |
| Dynamic Load Rating | 14,000.00 lbf |
| Bearing Type | Angular Contact |
| Precision Level | Standard (ABEC 1) |
| Capacity | Maximum Capacity |
| No. in Set | Single Bearing |
| Locking Device | No Locking Device |
| Preload Level | None |
| Origin | Double Row Deep Groove |
| Inch/Metric | Metric Bore |
| Outer Ring Width | 1 3/16 in |
| Seal Material | None |
| O.D. | 80.0000 mm |
| Precision | Standard |
| Enclosure | Open |
| Material | Steel |
| Radial Internal Clearance | C3 |
| I.D. | 40 mm |
| Ball Material | Steel |
| Rows of Balls | Double |
| Cage Type | Metal |
| Static Load Rating [Max] | 10,600.00 lbf |
| O.D. Type | Straight |
| Bore Type | Round Bore |
| Fillet Radius | 0.039 in |
| icNumber | 7696602 |
| Weight | 1.301 LB |
| EAN or UPC | 87796043435 |
| NSN Number | 3110-00-554-3672 |

