- Double Row Bearing, 30 mm ID x 62 mm OD x 0.9375" Wide, Open With Snap Ring, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), 30° Contact Angle, Maximum Capacity
| O.D. | 62 mm |
| Origin | Double Row Deep Groove |
| Dynamic Load Rating | 8800 lbf |
| No. in Set | Single Bearing |
| Capacity | Maximum Capacity |
| Enclosure | Open |
| icNumber | 7699723 |
| Precision | Standard |
| Lubricant | Oil Preservative |
| O.D. Type | Straight w/ Snap Ring |
| Preload Level | None |
| Cage Material | Steel |
| Bearing Type | Angular Contact |
| Seal Type | Unsealed |
| Seal Material | None |
| Inner Ring Width | 15/16 in |
| Locking Device | No Locking Device |
| I.D. | 30 mm |
| Inch/Metric | Metric Bore |
| Snap Ring O.D. | 2.656 in |
| Snap Ring Thickness | 0.065 in |
| Outer Ring Width | 15/16 in |
| Fillet Radius | 0.039 in |
| Ball Material | Steel |
| Snap Ring Offset | 0.19 in |
| Radial Internal Clearance | C3 |
| Material | Steel |
| Static Load Rating [Max] | 6100 lbf |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Snap Ring | With Snap Ring |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 30° |
| Bore Type | Round Bore |
| Rows of Balls | Double |
| Cage Type | Metal |
| Weight | 0.829 LB |
| EAN or UPC | 87796043374 |

