- Double Row Bearing, 30 mm ID x 62 mm OD x 0.9375" Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), 20° Contact Angle
description
- These bearings are available in both Conrad and maximum capacity types. Suffix K denotes Conrad-type, e.g., 5203K. Suffix W or no suffix denotes maximum capacity type, e.g., 5212W.
| Outer Ring Width | 15/16 in |
| Bore Type | Round Bore |
| I.D. | 30 mm |
| Cage Material | Steel |
| Precision | Standard |
| Inner Ring Width | 15/16 in |
| Dynamic Load Rating | 7800 lbf |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Capacity | Standard Capacity |
| Locking Device | No Locking Device |
| Ball Material | Steel |
| O.D. | 62 mm |
| Material | Steel |
| Inch/Metric | Metric Bore |
| Contact Angle | 20° |
| Static Load Rating [Max] | 4900 lbf |
| Fillet Radius | 0.039 in |
| Enclosure | Open |
| O.D. Type | Straight |
| Seal Material | None |
| Cage Type | Metal |
| Radial Internal Clearance | C3 |
| Preload Level | None |
| Rows of Balls | Double |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Unsealed |
| icNumber | 7695980 |
| No. in Set | Single Bearing |
| Origin | Double Row Deep Groove |
| Bearing Type | Angular Contact |
| Lubricant | Oil Preservative |
| Weight | 0.684 LB |
| EAN or UPC | 87796043336 |
| NSN Number | 3110-00-156-4844 |

