- Double Row Bearing, 25 mm ID x 52 mm OD x 0.8125" Wide, Open With Snap Ring, Standard Precision (ABEC 1), Nylon Cage, Greater Than Normal Clearance (C3), 20° Contact Angle
| Ball Material | Steel |
| Enclosure | Open |
| Locking Device | No Locking Device |
| Seal Material | None |
| Static Load Rating [Max] | 3400 lbf |
| Preload Level | None |
| Bore Type | Round Bore |
| O.D. | 52 mm |
| Precision | Standard |
| Inch/Metric | Metric Bore |
| Seal Type | Unsealed |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Lubricant | Oil Preservative |
| Snap Ring O.D. | 2.266 in |
| Cage Type | Plastic |
| Outer Ring Width | 13/16 in |
| Inner Ring Width | 13/16 in |
| No. in Set | Single Bearing |
| icNumber | 7697713 |
| O.D. Type | Straight w/ Snap Ring |
| Rows of Balls | Double |
| Radial Internal Clearance | C3 |
| Contact Angle | 20° |
| Dynamic Load Rating | 5600 lbf |
| Capacity | Standard Capacity |
| Snap Ring | With Snap Ring |
| Origin | Double Row Deep Groove |
| Snap Ring Thickness | 0.042 in |
| Snap Ring Offset | 0.136 in |
| Material | Steel |
| Cage Material | Nylon |
| I.D. | 25 mm |
| Bearing Type | Angular Contact |
| Fillet Radius | 0.039 in |
| Precision Level | Standard (ABEC 1) |
| Weight | 0.47 LB |
| EAN or UPC | 87796043329 |

