- Double Row Bearing, 17 mm ID x 40 mm OD x 0.6875" Wide, Single Shield (Non-Contact), Standard Precision (ABEC 1), Nylon Cage, Greater Than Normal Clearance (C3), 20° Contact Angle
| Enclosure | Single Shield |
| Material | Steel |
| Inner Ring Width | 11/16 in |
| No. in Set | Single Bearing |
| O.D. | 40 mm |
| I.D. | 17 mm |
| Inch/Metric | Metric Bore |
| icNumber | 7697312 |
| Bore Type | Round Bore |
| Seal Type | Non-Contact Seals |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Preload Level | None |
| Seal Material | Metal |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 3800 lbf |
| Radial Internal Clearance | C3 |
| Precision Level | Standard (ABEC 1) |
| Bearing Type | Angular Contact |
| Ball Material | Steel |
| Static Load Rating [Max] | 2080 lbf |
| Cage Material | Nylon |
| Outer Ring Width | 11/16 in |
| Origin | Double Row Deep Groove |
| Precision | Standard |
| Contact Angle | 20° |
| O.D. Type | Straight |
| Lubricant | Oil Preservative |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Fillet Radius | 0.039 in |
| Cage Type | Plastic |
| Rows of Balls | Double |
| Weight | 0.23 LB |
| EAN or UPC | 87796043244 |
| NSN Number | 3110-00-825-6967 |

