- Double Row Bearing, 12 mm ID x 32 mm OD x 0.625" Wide, Single Shield (Non-Contact), Standard Precision (ABEC 1), Nylon Cage, Greater Than Normal Clearance (C3), 20° Contact Angle
| Cage Type | Plastic |
| Contact Angle | 20° |
| Bore Type | Round Bore |
| Cage Material | Nylon |
| Capacity | Standard Capacity |
| Radial Internal Clearance | C3 |
| Snap Ring | No Snap Ring |
| O.D. | 32 mm |
| Rows of Balls | Double |
| Bearing Type | Angular Contact |
| icNumber | 7698886 |
| Material | Steel |
| Preload Level | None |
| Lubricant | Oil Preservative |
| Locking Device | No Locking Device |
| Dynamic Load Rating | 2040 lbf |
| Seal Type | Non-Contact Seals |
| Origin | Double Row Deep Groove |
| Ball Material | Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| No. in Set | Single Bearing |
| Inch/Metric | Metric Bore |
| Enclosure | Single Shield |
| Precision | Standard |
| I.D. | 12 mm |
| Outer Ring Width | 5/8 in |
| Seal Material | Metal |
| O.D. Type | Straight |
| Inner Ring Width | 5/8 in |
| Static Load Rating [Max] | 1060 lbf |
| Fillet Radius | 0.024 in |
| Precision Level | Standard (ABEC 1) |
| Weight | 0.3 LB |
| EAN or UPC | 87796043206 |

