| Preload Level | None |
| Precision Level | Standard (ABEC 1) |
| Locking Device | No Locking Device |
| icNumber | 7702545 |
| Precision | Standard |
| No. in Set | Single Bearing |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| O.D. Type | Straight |
| Material | Steel |
| Weight | 33.85 LB |
| EAN or UPC | 87796067899 |

