- Single Row Radial Bearing, 55 mm ID x 140 mm OD x 33 mm Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), Maximum Capacity
| Cage Material | Steel |
| Width | 33.000 mm |
| Seal Material | None |
| icNumber | 7698875 |
| Material | Steel |
| Outer Ring Width | 33 mm |
| Locking Device | No Locking Device |
| Preload Level | None |
| Enclosure | Open |
| Snap Ring | No Snap Ring |
| Capacity | Maximum Capacity |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bearing Type | Radial |
| O.D. | 140 mm |
| Cage Type | Metal |
| No. in Set | Single Bearing |
| Radial Internal Clearance | C3 |
| Bore Type | Round Bore |
| I.D. | 55 mm |
| O.D. Type | Straight |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 0° |
| Lubricant | Oil Preservative |
| Ball Material | Steel |
| Precision | Standard |
| Rows of Balls | Single |
| Seal Type | Unsealed |
| Weight | 5.75 LB |
| EAN or UPC | 87796067875 |
| NSN Number | 3110-00-554-3293 |

