- Single Row Angular Contact Bearing, 70 mm ID x 100 mm OD x 16 mm Wide, Open, Extra Precision (ABEC 7), Phenolic Cage, Normal Clearance (C0), 25° Contact Angle, Duplex (2) Set, Light Preload
| Contact Angle | 25° |
| Cage Material | Phenolic |
| Bearing Type | Single Row Angular Contact |
| Seal Material | None |
| Outer Ring Width | 16 mm |
| I.D. | 70 mm |
| Bore Type | Round Bore, Metric Type |
| Enclosure | Open |
| O.D. Type | Straight |
| Preload Level | Light |
| Material | Steel |
| Origin | Single Row Angular Contact |
| O.D. | 100 mm |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| Precision Level | Extra Precision (ABEC 7) |
| Bearing Arrangement | Universal |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Unsealed |
| Inner Ring Width | 16 mm |
| No. in Set | Duplex Set |
| Weight | 1.58 LB |
| EAN or UPC | 87796209503 |

