- Single Row Angular Contact Bearing, 100 mm ID x 150 mm OD x 24 mm Wide, Open, Extra Precision (ABEC 7), Phenolic Cage, Normal Clearance (C0), 25° Contact Angle, Triplex (3) Set
- Medium Preload
| O.D. | 150 mm |
| Static Load Rating [Max] | 14300 lbf |
| No. in Set | Triplex Set |
| Fillet Radius | 0.059 in |
| Preload Level | Medium |
| Ball Material | Steel |
| Precision Level | Extra Precision (ABEC 7) |
| Lubricant | Oil Preservative |
| Cage Material | Phenolic |
| Bore Type | Round Bore, Metric Type |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Contact Angle | 25° |
| Bearing Arrangement | Universal |
| I.D. | 100 mm |
| Seal Type | Unsealed |
| Seal Material | None |
| Dynamic Load Rating | 17600 lbf |
| Origin | Single Row Angular Contact |
| Outer Ring Width | 24 mm |
| Bearing Type | Single Row Angular Contact |
| O.D. Type | Straight |
| Inner Ring Width | 24 mm |
| Material | Steel |
| Weight | 9.17 LB |
| EAN or UPC | 87796073067 |

