- 90 mm ID x 140 mm OD x 24 mm Wide
- Extra Precision (ABEC 7)
- 25° Contact Angle
- Light Preload
- Quad Set
| Ball Material | Steel |
| O.D. Type | Straight |
| Bore Type | Round Bore, Metric Type |
| Preload Level | Light |
| Material | Steel |
| Fillet Radius | 0.059 in |
| I.D. | 90 mm |
| O.D. | 140 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Lubricant | Oil Preservative |
| Cage Material | Phenolic |
| Seal Material | None |
| Outer Ring Width | 24 mm |
| Bearing Type | Single Row Angular Contact |
| Static Load Rating [Max] | 12700 lbf |
| Contact Angle | 25° |
| Limiting Speed - Grease | 7440 rpm |
| Enclosure | Open |
| Precision Level | Extra Precision (ABEC 7) |
| Dynamic Load Rating | 17000 lbf |
| Seal Type | Unsealed |
| No. in Set | Quadruplex Set |
| Bearing Arrangement | Universal |
| Inner Ring Width | 24 mm |
| Weight | 11.1 LB |
| EAN or UPC | 87796209497 |

