
- 70 mm ID x 110 mm OD x 20 mm Wide
- Extra Precision (ABEC 7)
- 25° Contact Angle
- Medium Preload
- Duplex Set
applications
- High speed grinding
- High speed boring and milling
- Precision vertical and horizontal milling spindles
- High speed routing
No. in Set | Duplex Set |
Radial Internal Clearance Specification | Normal Clearance |
Enclosure | Open |
Precision Level | Extra Precision (ABEC 7) |
Bearing Arrangement | Universal |
Seal Material | None |
Contact Angle | 25° |
I.D. | 70 mm |
Dynamic Load Rating | 10800 lbf |
Ball Material | Steel |
Bearing Type | Single Row Angular Contact |
O.D. Type | Straight |
Preload Level | Medium |
Material | Steel |
Outer Ring Width | 20 mm |
O.D. | 110 mm |
Inner Ring Width | 20 mm |
Limiting Speed - Grease | 9520 rpm |
Fillet Radius | 0.039 in |
Cage Material | Phenolic |
Origin | Single Row Angular Contact |
Bore Type | Round Bore, Metric Type |
Static Load Rating [Max] | 7500 lbf |
Seal Type | Unsealed |
Lubricant | Oil Preservative |
Weight | 2.74 LB |
EAN or UPC | 87796072763 |
