
- 60 mm ID x 95 mm OD x 18 mm Wide
- Extra Precision (ABEC 7)
- 25° Contact Angle
- Heavy Preload
- Duplex Set
applications
- High speed grinding
- High speed boring and milling
- Precision vertical and horizontal milling spindles
- High speed routing
Enclosure | Open |
Bearing Arrangement | Universal |
I.D. | 60 mm |
Precision Level | Extra Precision (ABEC 7) |
Outer Ring Width | 18 mm |
Seal Material | None |
Ball Material | Steel |
Seal Type | Unsealed |
Preload Level | Heavy |
Lubricant | Oil Preservative |
Bore Type | Round Bore, Metric Type |
O.D. Type | Straight |
No. in Set | Duplex Set |
Bearing Type | Single Row Angular Contact |
Cage Material | Phenolic |
Fillet Radius | 0.039 in |
Dynamic Load Rating | 8300 lbf |
Material | Steel |
Radial Internal Clearance Specification | Normal Clearance |
Origin | Single Row Angular Contact |
Contact Angle | 25° |
O.D. | 95 mm |
Inner Ring Width | 18 mm |
Static Load Rating [Max] | 6550 lbf |
Limiting Speed - Grease | 11100 rpm |
Weight | 1.86 LB |
EAN or UPC | 87796072619 |
