- 55 mm ID x 90 mm OD x 18 mm Wide
- Extra Precision (ABEC 7)
- 25° Contact Angle
- Light Preload
- Triplex Set
| Material | Steel |
| Seal Material | None |
| Seal Type | Unsealed |
| Precision Level | Extra Precision (ABEC 7) |
| Inner Ring Width | 18 mm |
| Enclosure | Open |
| Bearing Type | Single Row Angular Contact |
| Bore Type | Round Bore, Metric Type |
| Cage Material | Phenolic |
| O.D. Type | Straight |
| Lubricant | Oil Preservative |
| Preload Level | Light |
| Fillet Radius | 0.039 in |
| Limiting Speed - Grease | 11900 rpm |
| Bearing Arrangement | Universal |
| Static Load Rating [Max] | 5300 lbf |
| Contact Angle | 25° |
| Outer Ring Width | 18 mm |
| No. in Set | Triplex Set |
| Radial Internal Clearance Specification | Normal Clearance |
| Ball Material | Steel |
| Dynamic Load Rating | 8000 lbf |
| I.D. | 55 mm |
| O.D. | 90 mm |
| Weight | 2.66 LB |
| EAN or UPC | 87796023420 |

