- 45 mm ID x 75 mm OD x 16 mm Wide
- Extra Precision (ABEC 7)
- 25° Contact Angle
- Heavy Preload
- Triplex Set
| I.D. | 45 mm |
| Precision Level | Extra Precision (ABEC 7) |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 4150 lbf |
| Material | Steel |
| No. in Set | Triplex Set |
| Seal Type | Unsealed |
| Enclosure | Open |
| Cage Material | Phenolic |
| Seal Material | None |
| O.D. | 75 mm |
| Lubricant | Oil Preservative |
| Dynamic Load Rating | 5700 lbf |
| Bore Type | Round Bore, Metric Type |
| Contact Angle | 25° |
| Bearing Type | Single Row Angular Contact |
| Fillet Radius | 0.039 in |
| Outer Ring Width | 16 mm |
| Ball Material | Steel |
| Limiting Speed - Grease | 14500 rpm |
| Inner Ring Width | 16 mm |
| Preload Level | Heavy |
| Bearing Arrangement | Universal |
| Weight | 1.654 LB |
| EAN or UPC | 87796209473 |

