
- 35 mm ID x 62 mm OD x 14 mm Wide
- Extra Precision (ABEC 7)
- 25° Contact Angle
- Heavy Preload
- Duplex Set
applications
- High speed grinding
- High speed boring and milling
- Precision vertical and horizontal milling spindles
- High speed routing
Seal Material | None |
Material | Steel |
Dynamic Load Rating | 4550 lbf |
O.D. Type | Straight |
Lubricant | Oil Preservative |
O.D. | 62 mm |
Bearing Type | Single Row Angular Contact |
Preload Level | Heavy |
Origin | Single Row Angular Contact |
Outer Ring Width | 14 mm |
Ball Material | Steel |
Radial Internal Clearance Specification | Normal Clearance |
No. in Set | Duplex Set |
Static Load Rating [Max] | 2900 lbf |
Fillet Radius | 0.039 in |
Contact Angle | 25° |
Cage Material | Phenolic |
Precision Level | Extra Precision (ABEC 7) |
Enclosure | Open |
Bore Type | Round Bore, Metric Type |
Bearing Arrangement | Universal |
Seal Type | Unsealed |
I.D. | 35 mm |
Limiting Speed - Grease | 18300 rpm |
Inner Ring Width | 14 mm |
Weight | 0.69 LB |
EAN or UPC | 87796072237 |
