- 20 mm ID x 42 mm OD x 12 mm Wide
- Extra Precision (ABEC 7)
- 25° Contact Angle
- Medium Preload
- Duplex Set
| Seal Type | Unsealed |
| Cage Material | Phenolic |
| Inner Ring Width | 12 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Fillet Radius | 0.024 in |
| Contact Angle | 25° |
| Origin | Single Row Angular Contact |
| I.D. | 20 mm |
| Enclosure | Open |
| Bearing Type | Single Row Angular Contact |
| O.D. Type | Straight |
| Dynamic Load Rating | 2500 lbf |
| Ball Material | Steel |
| Precision Level | Extra Precision (ABEC 7) |
| Static Load Rating [Max] | 1290 lbf |
| Outer Ring Width | 12 mm |
| Bore Type | Round Bore, Metric Type |
| Bearing Arrangement | Universal |
| Seal Material | None |
| Lubricant | Oil Preservative |
| No. in Set | Duplex Set |
| Material | Steel |
| O.D. | 42 mm |
| Preload Level | Medium |
| Limiting Speed - Grease | 29900 rpm |
| Weight | 0.301 LB |
| EAN or UPC | 87796198975 |

