
- 50 mm ID x 110 mm OD x 27 mm Wide
- Extra Precision (ABEC 7)
- 25° Contact Angle
- Light Preload
- Duplex Set
applications
- High speed grinding
- High speed boring and milling
- Precision vertical and horizontal milling spindles
- High speed routing
Outer Ring Width | 27 mm |
Ball Material | Steel |
Dynamic Load Rating | 17000 lbf |
Fillet Radius | 0.059 in |
No. in Set | Duplex Set |
Origin | Single Row Angular Contact |
I.D. | 50 mm |
O.D. Type | Straight |
Bearing Arrangement | Universal |
Seal Material | None |
Lubricant | Oil Preservative |
O.D. | 110 mm |
Material | Steel |
Contact Angle | 25° |
Limiting Speed - Grease | 10800 rpm |
Seal Type | Unsealed |
Cage Material | Phenolic |
Inner Ring Width | 27 mm |
Bore Type | Round Bore, Metric Type |
Enclosure | Open |
Preload Level | Light |
Radial Internal Clearance Specification | Normal Clearance |
Static Load Rating [Max] | 10000 lbf |
Precision Level | Extra Precision (ABEC 7) |
Bearing Type | Single Row Angular Contact |
Weight | 4.81 LB |
EAN or UPC | 87796071636 |
