
- 85 mm ID x 150 mm OD x 28 mm Wide
- Extra Precision (ABEC 7)
- 25° Contact Angle
- Light Preload
- Duplex Set
applications
- High speed grinding
- High speed boring and milling
- Precision vertical and horizontal milling spindles
- High speed routing
Enclosure | Open |
No. in Set | Duplex Set |
Bearing Arrangement | Universal |
Seal Material | None |
Limiting Speed - Grease | 7640 rpm |
Cage Material | Phenolic |
Inner Ring Width | 28 mm |
Lubricant | Oil Preservative |
Ball Material | Steel |
Seal Type | Unsealed |
Material | Steel |
O.D. | 150 mm |
Bearing Type | Single Row Angular Contact |
Bore Type | Round Bore, Metric Type |
Precision Level | Extra Precision (ABEC 7) |
O.D. Type | Straight |
Fillet Radius | 0.079 in |
Radial Internal Clearance Specification | Normal Clearance |
Static Load Rating [Max] | 16600 lbf |
I.D. | 85 mm |
Origin | Single Row Angular Contact |
Preload Level | Light |
Contact Angle | 25° |
Dynamic Load Rating | 25500 lbf |
Outer Ring Width | 28 mm |
Weight | 8.41 LB |
EAN or UPC | 87796071032 |
