
- 40 mm ID x 80 mm OD x 18 mm Wide
- Extra Precision (ABEC 7)
- 25° Contact Angle
- Heavy Preload
- Duplex Set
applications
- High speed grinding
- High speed boring and milling
- Precision vertical and horizontal milling spindles
- High speed routing
Radial Internal Clearance Specification | Normal Clearance |
No. in Set | Duplex Set |
Preload Level | Heavy |
Enclosure | Open |
Cage Material | Phenolic |
I.D. | 40 mm |
Lubricant | Oil Preservative |
Precision Level | Extra Precision (ABEC 7) |
O.D. | 80 mm |
Ball Material | Steel |
O.D. Type | Straight |
Bore Type | Round Bore, Metric Type |
Material | Steel |
Seal Material | None |
Bearing Arrangement | Universal |
Static Load Rating [Max] | 4400 lbf |
Seal Type | Unsealed |
Outer Ring Width | 18 mm |
Contact Angle | 25° |
Inner Ring Width | 18 mm |
Limiting Speed - Grease | 15600 rpm |
Origin | Single Row Angular Contact |
Fillet Radius | 0.039 in |
Dynamic Load Rating | 8650 lbf |
Bearing Type | Single Row Angular Contact |
Weight | 1.6 LB |
EAN or UPC | 87796070394 |
