
- 20 mm ID x 47 mm OD x 14 mm Wide
- Extra Precision (ABEC 7)
- 25° Contact Angle
- Light Preload
- Duplex Set
applications
- High speed grinding
- High speed boring and milling
- Precision vertical and horizontal milling spindles
- High speed routing
O.D. | 47 mm |
Contact Angle | 25° |
Seal Type | Unsealed |
Ball Material | Steel |
Outer Ring Width | 14 mm |
Inner Ring Width | 14 mm |
Preload Level | Light |
Dynamic Load Rating | 2600 lbf |
Bearing Arrangement | Universal |
Material | Steel |
Radial Internal Clearance Specification | Normal Clearance |
Fillet Radius | 0.039 in |
Seal Material | None |
O.D. Type | Straight |
Bore Type | Round Bore, Metric Type |
Lubricant | Oil Preservative |
Origin | Single Row Angular Contact |
Precision Level | Extra Precision (ABEC 7) |
Static Load Rating [Max] | 1500 lbf |
Enclosure | Open |
No. in Set | Duplex Set |
Limiting Speed - Grease | 28700 rpm |
Bearing Type | Single Row Angular Contact |
Cage Material | Phenolic |
I.D. | 20 mm |
Weight | 0.49 LB |
EAN or UPC | 87796075467 |
