
- 17 mm ID x 40 mm OD x 12 mm Wide
- Extra Precision (ABEC 7)
- 25° Contact Angle
- Heavy Preload
- Duplex Set
applications
- High speed grinding
- High speed boring and milling
- Precision vertical and horizontal milling spindles
- High speed routing
Origin | Single Row Angular Contact |
Material | Steel |
Limiting Speed - Grease | 33700 rpm |
Preload Level | Heavy |
Bearing Type | Single Row Angular Contact |
I.D. | 17 mm |
Bearing Arrangement | Universal |
O.D. | 40 mm |
Inner Ring Width | 12 mm |
Outer Ring Width | 12 mm |
Bore Type | Round Bore, Metric Type |
Enclosure | Open |
Static Load Rating [Max] | 1080 lbf |
Seal Material | None |
O.D. Type | Straight |
Cage Material | Phenolic |
Fillet Radius | 0.024 in |
Lubricant | Oil Preservative |
No. in Set | Duplex Set |
Dynamic Load Rating | 2080 lbf |
Radial Internal Clearance Specification | Normal Clearance |
Contact Angle | 25° |
Seal Type | Unsealed |
Precision Level | Extra Precision (ABEC 7) |
Ball Material | Steel |
Weight | 0.281 LB |
EAN or UPC | 87796051911 |
