- Single Row Radial Bearing, 4 mm ID x 16 mm OD x 5 mm Wide, Double Shielded (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
applications
- General industrial
- Chemical
- Utilities
- Automotive
- Agricultural
| Enclosure | Double Shielded |
| Locking Device | No Locking Device |
| Precision Level | Standard (ABEC 1) |
| Width | 5.000 mm |
| Rows of Balls | Single |
| Preload Level | None |
| Inch/Metric | Metric Bore |
| Material | Steel |
| Seal Type | Non-Contact Seals |
| O.D. | 16 mm |
| Bearing Type | Radial |
| Contact Angle | 0° |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. Type | Straight |
| I.D. | 4 mm |
| Temperature Range [Min] | -30 °F |
| Temperature Range [Max] | 275 °F |
| Cage Material | Steel |
| Fillet Radius | 0.012 in |
| Static Load Rating [Max] | 125 lbf |
| Seal Material | Metal |
| Ball Material | Steel |
| Capacity | Standard Capacity |
| Inner Ring Width | 5 mm |
| Cage Type | Metal |
| Snap Ring | No Snap Ring |
| icNumber | 7696482 |
| Origin | Single Row Radial |
| Outer Ring Width | 5 mm |
| Precision | Standard |
| Lubricant | Polyurea Base |
| No. in Set | Single Bearing |
| Radial Internal Clearance | C3 |
| Weight | 0.16 LB |
| EAN or UPC | 87796044494 |
| NSN Number | 3110-00-135-2602 |

