Skip to content Skip to navigation menu
300W Medium Series Ball Bearing

316W

300W Medium Series Ball Bearing
Item #100759406
  • Single Row Radial Bearing, 80 mm ID x 170 mm OD x 39 mm Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), Maximum Capacity
300W Medium Series Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Radial Bearing, 80 mm ID x 170 mm OD x 39 mm Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), Maximum Capacity

description

  • The Fafnir 300 series ball bearings have a heavier cross section than the 200 series and are therefore capable of carrying considerably heavier radial, thrust and combined loads for a given bore size.As this series is also capable of withstanding heavy shock loads, rarely is a ball bearing sof heacier cross section required. The 300W series bearings are dimensionally interchangeable with the 300K series
  • however, members of the 300W series are capable of carrying heavier radial loads, owing to their larger ball complements.

applications

  • General industrial
  • Automotive
  • Agricultural
  • Chemical
  • Utilities
Seal Type Unsealed
Material Steel
Cage Type Metal
No. in Set Single Bearing
Preload Level None
Inch/Metric Metric Bore
Width 39.000 mm
Outer Ring Width 39 mm
Snap Ring No Snap Ring
O.D. 170 mm
Rows of Balls Single
Lubricant Oil Preservative
Ball Material Steel
Enclosure Open
Static Load Rating [Max] 32000 lbf
Radial Internal Clearance Specification Greater Than Normal Clearance
Bearing Type Radial
I.D. 80 mm
Capacity Maximum Capacity
Precision Standard
Contact Angle
Seal Material None
Inner Ring Width 39 mm
Fillet Radius 0.079 in
icNumber 7697309
Dynamic Load Rating 43000 lbf
Radial Internal Clearance C3
Precision Level Standard (ABEC 1)
Pre Lubricant None
O.D. Type Straight
Origin Single Row Radial
Bore Type Round Bore
Cage Material Steel
Locking Device No Locking Device
Weight 8.53 LB
EAN or UPC 87796067622
NSN Number 3110-00-155-6435
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison