- Single Row Radial Bearing, 80 mm ID x 170 mm OD x 39 mm Wide, Single Shield (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
description
- The 300 series ball bearings have a heavier cross section than the 200 series and are therefore capable of carrying considerably heavier radial thrust and combined loads for a given bore size. As this series is also capable of withstanding heavy shock loads, a ball bearing of heavier cross section is rarely required. The 300K series, Conrad-type bearing is well-balanced with deep races and uninterrupted race shoulders. These bearings are electric motor quality where extra quietness is a requirement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Pre Lubricant | None |
| Dynamic Load Rating | 30500 lbf |
| Locking Device | No Locking Device |
| Cage Material | Steel |
| Preload Level | None |
| Radial Internal Clearance | C3 |
| Seal Material | Metal |
| Outer Ring Width | 39 mm |
| Inner Ring Width | 39 mm |
| O.D. Type | Straight |
| I.D. | 80 mm |
| Precision Level | Standard (ABEC 1) |
| Fillet Radius | 0.079 in |
| Enclosure | Single Shield |
| Bearing Type | Radial |
| Ball Material | Steel |
| icNumber | 7696731 |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Contact Angle | 0° |
| Static Load Rating [Max] | 18000 lbf |
| Precision | Standard |
| Material | Steel |
| Inch/Metric | Metric Bore |
| O.D. | 170 mm |
| No. in Set | Single Bearing |
| Lubricant | Oil Preservative |
| Width | 39.000 mm |
| Capacity | Standard Capacity |
| Cage Type | Metal |
| Origin | Single Row Radial |
| Snap Ring | No Snap Ring |
| Seal Type | Non-Contact Seals |
| Weight | 8.44 LB |
| EAN or UPC | 87796067608 |
| NSN Number | 3110-00-142-0916 |

