- Single Row Radial Bearing, 75 mm ID x 160 mm OD x 37 mm Wide, Double Shielded (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
description
- The 300 series ball bearings have a heavier cross section than the 200 series and are therefore capable of carrying considerably heavier radial thrust and combined loads for a given bore size. As this series is also capable of withstanding heavy shock loads, a ball bearing of heavier cross section is rarely required. The 300K series, Conradtype bearing is well-balanced with deep races and uninterrupted race shoulders. These bearings are electric motor quality where extra quietness is a requirement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| Temperature Range [Max] | 275 °F |
| Cage Type | Metal |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Contact Angle | 0° |
| Enclosure | Double Shielded |
| Precision | Standard |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| Radial Internal Clearance | C3 |
| Locking Device | No Locking Device |
| Seal Material | Metal |
| Dynamic Load Rating | 29,000.00 lbf |
| Inch/Metric | Metric Bore |
| Fillet Radius | 0.079 in |
| Width | 37.000 mm |
| Precision Level | Standard (ABEC 1) |
| Temperature Range [Min] | -30 °F |
| Inner Ring Width | 37 mm |
| Ball Material | Steel |
| Material | Steel |
| Lubricant | Polyurea Base |
| Capacity | Standard Capacity |
| O.D. | 160.0000 mm |
| Bearing Type | Radial |
| Seal Type | Non-Contact Seals |
| Static Load Rating [Max] | 17,300.00 lbf |
| O.D. Type | Straight |
| Preload Level | None |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 37 mm |
| Cage Material | Steel |
| I.D. | 75 mm |
| Rows of Balls | Single |
| Origin | Single Row Radial |
| icNumber | 7695960 |
| Weight | 7.056 LB |
| EAN or UPC | 87796067523 |
| NSN Number | 3110-00-155-6324 |

