- Single Row Radial Bearing, 55 mm ID x 130 mm OD x 29 mm Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
applications
- Chemical
- Utilities
- General industrial
- Automotive
- Agricultural
| Radial Internal Clearance | C3 |
| Cage Material | Steel |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 29 mm |
| Origin | Single Row Radial |
| I.D. | 55 mm |
| Dynamic Load Rating | 17800 lbf |
| Preload Level | None |
| Enclosure | Open |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Static Load Rating [Max] | 10000 lbf |
| O.D. | 130 mm |
| Pre Lubricant | None |
| Locking Device | No Locking Device |
| No. in Set | Single Bearing |
| Seal Material | None |
| Contact Angle | 0° |
| Ball Material | Steel |
| Inch/Metric | Metric Bore |
| Outer Ring Width | 29 mm |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Round Bore |
| Width | 29.000 mm |
| Lubricant | Oil Preservative |
| icNumber | 7696009 |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage Type | Metal |
| Fillet Radius | 0.079 in |
| Material | Steel |
| Capacity | Standard Capacity |
| Seal Type | Unsealed |
| Precision | Standard |
| Weight | 3.22 LB |
| EAN or UPC | 87796067158 |

