- Single Row Radial Bearing, 45 mm ID x 100 mm OD x 25 mm Wide, Double Shielded (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), Maximum Capacity
description
- however, members of the 300W series are capable of carrying heavier radial loads, owing to their larger ball complements.
- The Fafnir 300 series ball bearings have a heavier cross section than the 200 series and are therefore capable of carrying considerably heavier radial, thrust and combined loads for a given bore size.As this series is also capable of withstanding heavy shock loads, rarely is a ball bearing sof heacier cross section required. The 300W series bearings are dimensionally interchangeable with the 300K series
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| Contact Angle | 0° |
| Dynamic Load Rating | 17200 lbf |
| Temperature Range [Max] | 275 °F |
| Locking Device | No Locking Device |
| Enclosure | Double Shielded |
| Temperature Range [Min] | -30 °F |
| Material | Steel |
| Preload Level | None |
| Fillet Radius | 0.059 in |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Lubricant | Polyurea Base |
| Bore Type | Round Bore |
| Seal Material | Metal |
| Snap Ring | No Snap Ring |
| Bearing Type | Radial |
| icNumber | 7696949 |
| Ball Material | Steel |
| O.D. Type | Straight |
| I.D. | 45 mm |
| Precision Level | Standard (ABEC 1) |
| Inner Ring Width | 25 mm |
| Rows of Balls | Single |
| Cage Type | Metal |
| Capacity | Maximum Capacity |
| Static Load Rating [Max] | 10200 lbf |
| Precision | Standard |
| Cage Material | Steel |
| Outer Ring Width | 25 mm |
| No. in Set | Single Bearing |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance | C3 |
| Origin | Single Row Radial |
| O.D. | 100 mm |
| Width | 25.000 mm |
| Seal Type | Non-Contact Seals |
| Weight | 2.147 LB |
| EAN or UPC | 87796042957 |
| NSN Number | 3110-00-155-6727 |

