- Single Row Radial Bearing, 45 mm ID x 110 mm OD x 25 mm Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| Outer Ring Width | 25 mm |
| Inch/Metric | Metric Bore |
| Snap Ring | No Snap Ring |
| Origin | Single Row Radial |
| Material | Steel |
| Inner Ring Width | 25 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Contact Angle | 0° |
| Locking Device | No Locking Device |
| O.D. Type | Straight |
| Radial Internal Clearance | C3 |
| Preload Level | None |
| O.D. | 110 mm |
| Cage Material | Steel |
| Precision | Standard |
| Enclosure | Open |
| No. in Set | Single Bearing |
| Seal Type | Unsealed |
| Bore Type | Round Bore |
| Seal Material | None |
| Dynamic Load Rating | 13200 lbf |
| Precision Level | Standard (ABEC 1) |
| Fillet Radius | 0.059 in |
| Cage Type | Metal |
| Pre Lubricant | None |
| Rows of Balls | Single |
| Capacity | Standard Capacity |
| I.D. | 45 mm |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| Bearing Type | Radial |
| Width | 25.000 mm |
| Static Load Rating [Max] | 7120 lbf |
| Weight | 2.003 LB |
| EAN or UPC | 87796042896 |

